- Single Row Radial Bearing
- 7/16" ID x 1 3/8" OD x 7/16" Wide
- Double Shielded
description
- Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
features
- Improved ball groove finish
- Ground bores
- Grease packed
- Nylon seals
- Precision-ground on all contact surfaces
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through-hardened bearing steel
- Nylon retainer standard
- Greased, double-sealed, or double-shielded standard
- Available single sealed or single shielded, open, and with or without grease
| Outer Ring Width | 7/16 in |
| Inner Ring Width | 7/16 in |
| Enclosure | Double Shielded |
| Fillet Radius | 0.025 in |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Width | 7/16 in |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Capacity | Standard Capacity |
| I.D. | 7/16 in |
| Origin | Single Row Radial |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 6000 rpm |
| Material | Steel |
| Shielded Width | 7/16 in |
| Sealed Width | 7/16 in |
| Locking Device | No Locking Device |
| Seal Material | Metal |
| Ball Material | Steel |
| Cage Material | Nylon |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 1878 lbf |
| Limiting Speed | 6000 rpm |
| Precision | Standard |
| Cage Type | Plastic |
| Limiting Speed - Oil | 6000 rpm |
| Lubricant | General Purpose |
| Static Load Rating [Max] | 850 lbf |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 1.375 in |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.135 LB |

