- Single Row Radial Bearing
- 3/4" ID x 1 5/8" OD x 1/2" Wide
- Double Sealed
- w/W64 Lubricant
description
- Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
features
- Improved ball groove finish
- Ground bores
- Grease packed
- Nylon seals
- Precision-ground on all contact surfaces
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through-hardened bearing steel
- Nylon retainer standard
- Greased, double-sealed, or double-shielded standard
- Available single sealed or single shielded, open, and with or without grease
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Lubricant | W64 |
| Precision | Standard |
| Enclosure | Double Sealed |
| Width | 1/2 in |
| Seal Material | Rubber |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1/2 in |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Inner Ring Width | 1/2 in |
| Radial Internal Clearance | Normal |
| Limiting Speed | 6000 rpm |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Cage Material | Nylon |
| Snap Ring | No Snap Ring |
| O.D. | 1.625 in |
| Limiting Speed - Grease | 6000 rpm |
| Preload Level | None |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| I.D. | 3/4 in |
| Limiting Speed - Oil | 6000 rpm |
| Ball Material | Steel |
| Cage Type | Plastic |
| Material | Steel |
| Seal Type | Contact Seals |
| Capacity | Standard Capacity |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 1010 lbf |
| Dynamic Load Rating | 2600 lbf |
| Weight | 0.16 LB |

