- Single Row Radial Bearing
- 1" ID x 2" OD x 9/16" Wide
- Single Seal
description
- Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
features
- Improved ball groove finish
- Ground bores
- Grease packed
- Nylon seals
- Precision-ground on all contact surfaces
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through-hardened bearing steel
- Nylon retainer standard
- Greased, double-sealed, or double-shielded standard
- Available single sealed or single shielded, open, and with or without grease
| Outer Ring Width | 9/16 in |
| Lubricant | General Purpose |
| Material | Steel |
| Locking Device | No Locking Device |
| Enclosure | Single Seal |
| Capacity | Standard Capacity |
| Seal Type | Contact Seals |
| Contact Angle | 0° |
| Seal Material | Rubber |
| I.D. | 1 in |
| Precision | Standard |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Nylon |
| Width | 9/16 in |
| Ball Material | Steel |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Cage Type | Plastic |
| Static Load Rating [Max] | 1350 lbf |
| Limiting Speed - Grease | 6000 rpm |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Inner Ring Width | 9/16 in |
| Limiting Speed | 6000 rpm |
| Limiting Speed - Oil | 6000 rpm |
| O.D. | 2 in |
| Dynamic Load Rating | 2967 lbf |
| Weight | 0.38 LB |

