- Single Row Radial Bearing
- 1 1/8" ID x 2 1/2" OD x 5/8" Wide
- Double Shielded
description
- Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
features
- Improved ball groove finish
- Ground bores
- Grease packed
- Nylon seals
- Precision-ground on all contact surfaces
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through-hardened bearing steel
- Nylon retainer standard
- Greased, double-sealed, or double-shielded standard
- Available single sealed or single shielded, open, and with or without grease
| Shielded Width | 5/8 in |
| O.D. Type | Straight |
| Preload Level | None |
| Static Load Rating [Max] | 2120 lbf |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 5/8 in |
| Radial Internal Clearance | Normal |
| Width | 5/8 in |
| Seal Type | Non-Contact Seals |
| Ball Material | Steel |
| Enclosure | Double Shielded |
| Limiting Speed | 6000 rpm |
| Origin | Single Row Radial |
| Sealed Width | 5/8 in |
| Cage Material | Nylon |
| Rows of Balls | Single |
| I.D. | 1 1/8 in |
| Precision | Standard |
| Fillet Radius | 0.035 in |
| Inch/Metric | Inch Bore |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| O.D. | 2.5 in |
| Capacity | Standard Capacity |
| Material | Steel |
| Outer Ring Width | 5/8 in |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Cage Type | Plastic |
| Limiting Speed - Grease | 6000 rpm |
| Limiting Speed - Oil | 6000 rpm |
| Dynamic Load Rating | 3864 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial |
| Seal Material | Metal |
| Precision Level | Standard (ABEC 1) |
| Lubricant | General Purpose |
| Weight | 0.487 LB |

