- Single Row Radial Bearing
- 1 1/8" ID x 2 1/2" OD x 5/8" Wide
- Single Shield
description
- Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
features
- Improved ball groove finish
- Ground bores
- Grease packed
- Nylon seals
- Precision-ground on all contact surfaces
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through-hardened bearing steel
- Nylon retainer standard
- Greased, double-sealed, or double-shielded standard
- Available single sealed or single shielded, open, and with or without grease
| Limiting Speed | 6000 rpm |
| Dynamic Load Rating | 3864 lbf |
| Bearing Type | Radial |
| O.D. | 2.5 in |
| Width | 5/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Preload Level | None |
| Cage Type | Plastic |
| Seal Type | Non-Contact Seals |
| No. in Set | Single Bearing |
| Inch/Metric | Inch Bore |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Lubricant | General Purpose |
| Precision | Standard |
| I.D. | 1 1/8 in |
| Static Load Rating [Max] | 2120 lbf |
| Radial Internal Clearance | Normal |
| Cage Material | Nylon |
| Limiting Speed - Grease | 6000 rpm |
| Limiting Speed - Oil | 6000 rpm |
| Outer Ring Width | 5/8 in |
| Enclosure | Single Shield |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Seal Material | Metal |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Inner Ring Width | 5/8 in |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Weight | 0.46 LB |

