- Single Row Radial Bearing
- 1 1/4" ID x 2 9/16" OD x 11/16" Wide
- Double Shielded
description
- Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
features
- Improved ball groove finish
- Ground bores
- Grease packed
- Nylon seals
- Precision-ground on all contact surfaces
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through-hardened bearing steel
- Nylon retainer standard
- Greased, double-sealed, or double-shielded standard
- Available single sealed or single shielded, open, and with or without grease
| Inch/Metric | Inch Bore |
| Material | Steel |
| Limiting Speed | 6000 rpm |
| Width | 11/16 in |
| Static Load Rating [Max] | 2620 lbf |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 11/16 in |
| O.D. | 2.5625 in |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 1 1/4 in |
| Preload Level | None |
| Bearing Type | Radial |
| Precision | Standard |
| Limiting Speed - Grease | 6000 rpm |
| Outer Ring Width | 11/16 in |
| Limiting Speed - Oil | 6000 rpm |
| Dynamic Load Rating | 5360 lbf |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Metal |
| Contact Angle | 0° |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Cage Type | Plastic |
| Seal Type | Non-Contact Seals |
| Lubricant | General Purpose |
| Cage Material | Nylon |
| Bore Type | Round Bore |
| Weight | 0.485 LB |

