- Single Row Radial Bearing
- 7/16" ID x 1 1/8" OD x 3/8" Wide
- Open
description
- Semiground 3000 series bearings are specially designed to provide a line of economical bearings for lighter loads than the 1600 series and speeds to approximately 2,500 rpm. The 3000 bearings are dimensionally the same as the 1600 series bearings, except for the precision of the inner ring (as machined tolerances). Careful heat treatment provides a uniform and exact degree of hardness for maximum life. The 3000 series bearings are precision-ground to the same close tolerances on the O.D. as the 1600 series with exceptional care given to the ball grooves. A ball retainer, or separator, is employed to increase the range of allowable speeds by reducing ball contact friction. The 3000 series radial bearing is available open, single, or doubled shielded, or single or double sealed. The double-shielded and double-sealed versions are grease packed as standard. Open and single-closure bearings can be furnished with or without grease as desired.
features
- Precision-ground on all contact surfaces except bore
- Easy-to-use inch dimensions
- Economical bearing for lighter loads than the 1600 Series
- Max Speed Range - 2500 - 3000 rpm
- Hardened bearing steel
- Nylon retainer standard
- Greased, double-sealed, or double-shielded standard
- Available single sealed or single shielded, open, and with or without grease
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| O.D. | 1.125 in |
| Static Load Rating [Max] | 475 lbf |
| Radial Internal Clearance | Normal |
| Precision Level | Low Precision (Unground) |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Limiting Speed | 3000 rpm |
| Inner Ring Width | 3/8 in |
| Cage Material | Nylon |
| Dynamic Load Rating | 600 lbf |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Width | 3/8 in |
| Preload Level | None |
| Enclosure | Open |
| I.D. | 7/16 in |
| Precision | Unground |
| Contact Angle | 0° |
| Seal Material | None |
| Outer Ring Width | 3/8 in |
| Material | Steel |
| Cage Type | Plastic |
| Limiting Speed - Grease | 3000 rpm |
| Limiting Speed - Oil | 3000 rpm |
| Lubricant | Oil Preservative |
| Bearing Type | Radial |
| Weight | 0.06 LB |

