- Single Row Radial Bearing
- 1/2" ID x 1 1/8" OD x 3/8" Wide
- Single Shield
description
- Semiground 3000 series bearings are specially designed to provide a line of economical bearings for lighter loads than the 1600 series and speeds to approximately 2,500 rpm. The 3000 bearings are dimensionally the same as the 1600 series bearings, except for the precision of the inner ring (as machined tolerances). Careful heat treatment provides a uniform and exact degree of hardness for maximum life. The 3000 series bearings are precision-ground to the same close tolerances on the O.D. as the 1600 series with exceptional care given to the ball grooves. A ball retainer, or separator, is employed to increase the range of allowable speeds by reducing ball contact friction. The 3000 series radial bearing is available open, single, or doubled shielded, or single or double sealed. The double-shielded and double-sealed versions are grease packed as standard. Open and single-closure bearings can be furnished with or without grease as desired.
features
- Precision-ground on all contact surfaces except bore
- Easy-to-use inch dimensions
- Economical bearing for lighter loads than the 1600 Series
- Max Speed Range - 2500 - 3000 rpm
- Hardened bearing steel
- Nylon retainer standard
- Greased, double-sealed, or double-shielded standard
- Available single sealed or single shielded, open, and with or without grease
| I.D. | 1/2 in |
| Ball Material | Steel |
| Width | 3/8 in |
| Lubricant | General Purpose |
| Enclosure | Single Shield |
| O.D. | 1.125 in |
| Snap Ring | No Snap Ring |
| Seal Type | Non-Contact Seals |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 3000 rpm |
| No. in Set | Single Bearing |
| Cage Type | Plastic |
| Locking Device | No Locking Device |
| Seal Material | Metal |
| Rows of Balls | Single |
| Inner Ring Width | 3/8 in |
| Precision Level | Low Precision (Unground) |
| Cage Material | Nylon |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 3000 rpm |
| Capacity | Standard Capacity |
| Precision | Unground |
| Material | Steel |
| Static Load Rating [Max] | 475 lbf |
| Inch/Metric | Inch Bore |
| Bearing Type | Radial |
| Limiting Speed - Grease | 3000 rpm |
| Preload Level | None |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Outer Ring Width | 3/8 in |
| Dynamic Load Rating | 600 lbf |
| Weight | 0.06 LB |

