- 400 Series
- 3/8" ID x 7/8" OD x 1/4" Wide
- Open
- Low Precision (Unground)
description
- The Nice 400 series of unground radial ball bearings are designed for moderate loads and speeds where running accuracy and noise level requirements do not warrant the more expensive precision-ground bearings. This series of bearings feature a full ball complement without a retainer and a soft steel band on the outer ring. This permits the bearing to be pressed into a housing without the necessity of close housing tolerances. The bearings are designed for use in applications with speeds not exceeding 1200 rpm.
features
- Radial unground bearings
- Easy-to-use inch dimensions
- Moderate loads
- Max speed range - 1000 - 1200 rpm
- Hardened rings
- Full complement of balls
- Fully unitized assembly
- Bearing supplied pregreased standard
| Precision Level | Low Precision (Unground) |
| I.D. | 3/8 in |
| Enclosure | Open |
| Limiting Speed - Oil | 1200 rpm |
| Bearing Type | Radial |
| Width | 1/4 in |
| Cage Type | None |
| Cage Material | Cageless |
| Material | Steel |
| Inner Ring Width | 1/4 in |
| Contact Angle | 0° |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Seal Material | None |
| Preload Level | None |
| Limiting Speed | 1200 rpm |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 1200 rpm |
| Rows of Balls | Single |
| Precision | Unground |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 1/4 in |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| O.D. | 0.875 in |
| Ball Material | Steel |
| Weight | 0.299 LB |

