- 5000 Series
- 3/4" ID x 2" OD x 9/16" Wide
- Open
- Low Precision (Unground)
description
- The 5000 series of bearings is similar in construction to the 400 series except it has a flange on the outer ring to locate the bearing when pressed into a tube or housing, thus eliminating the need for an external mounting device. The bearings are designed for moderate loads and speeds where running accuracy and noise level requirements do not warrant the more expensive precision-ground bearings. The series of bearings feature a full ball complement without a retainer.The rings are case hardened and the soft steel band on the outer ring of the unitized assembly allows the bearing to be pressed into a housing without the necessity of close housing tolerances. The bearings are supplied pregreased as a standard. The bearings are designed for use in applications with speeds not exceeding 1,200 rpm.
features
- Radial unground bearings
- Easy-to-use inch dimensions
- Moderate loads
- Max speed range - 1000 - 1200 rpm
- Hardened rings
- Full complement of balls
- Fully unitized assembly
- Flange on O.D. locates bearing in tube or housing
- Bearing supplied pregreased standard
| Cage Type | None |
| O.D. Type | Flanged |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Ball Material | Steel |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Precision Level | Low Precision (Unground) |
| Cage Material | Cageless |
| Capacity | Standard Capacity |
| Width | 0.718 in |
| Outer Ring Width | 0.572 in |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Limiting Speed | 1200 rpm |
| Material | Steel |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 1200 rpm |
| Flange Width | 0.093 in |
| O.D. | 2 in |
| Inner Ring Width | 0.718 in |
| Limiting Speed - Oil | 1200 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Unground |
| Seal Material | None |
| I.D. | 3/4 in |
| Radial Internal Clearance | Normal |
| Origin | Single Row Radial |
| Weight | 4.073 LB |

