- 600 Series
- 7/8" ID x 1.891" OD x 0.594" Wide
- Banded
- Low Precision (Unground)
description
- The Nice 600 series is designed for moderate speeds and medium thrust loads. These bearings utilize a full ball complement. Rings are cold forged from hardenable strip steel and are carefully heat-treated. These bearings may be plated or manufactured from stainless steel upon request. The entire assembly is housed in a soft steel band which lends itself to an easy press fit into a housing. The band also serves as a dust shield and helps retain the bearing lubricant.The upper ring is free to rotate in the band and has a close fit in the bore for the shaft. The lower ring is fixed in the band and has a shaft clearance in the bore.
features
- Unground thrust bearings
- Easy-to-use inch dimensions
- Moderate loads
- Max speed range - 1000 - 1200 rpm
- Hardened rings
- Full complement of balls
- Soft steel band offers ease of installation
- Upper ring was free to rotate and has close fit for shafts
- Lower ring is fixed and has shaft clearance in the bore
| Contact Angle | 90° |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 0.594 in |
| Preload Level | None |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| O.D. | 1.89063 in |
| Radial Internal Clearance Specification | N/A |
| Locking Device | No Locking Device |
| Width | 0.594 in |
| Precision Level | Low Precision (Unground) |
| Capacity | Standard Capacity |
| Enclosure | Banded |
| Origin | Single Row Thrust |
| Inner Ring Width | 0.594 in |
| Limiting Speed - Grease | 1200 rpm |
| Limiting Speed | 1200 rpm |
| O.D. Type | Straight |
| Ball Material | Steel |
| Bore B | 0.9 in |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| No. in Set | Single Bearing |
| Lubricant | General Purpose |
| Material | Steel |
| Limiting Speed - Oil | 1200 rpm |
| Precision | Unground |
| Bearing Type | Thrust |
| Cage Type | None |
| Cage Material | Cageless |
| I.D. | 7/8 in |
| Bore Type | Round Bore |
| Weight | 2.762 LB |

