- Wide Inner Ring Bearing
- 5/8" ID x 1 3/4" OD x 1.092" Wide
- Double Sealed
- Setscrew Locking Collar
description
- The Nice 7600 series bearings are single-row, retainer-type radial bearings similar in construction to the 1600 series. They incorporate a highly efficient, single-lip contact seal with metal guard. The inner and outer rings are turned from chrome steel and after careful heat treatment the through-hardened rings are accurately ground to close tolerances. The inner ring is extended and contains setscrews whereas the 7500 series bearing does not. The 7600 series bearings are recommended for applications requiring the accuracy of rotation and quiet performance of close limit precision-grade bearings, and where a superior seal is required to retain lubricant and keep the bearing free from dust and dirt. Normally double sealed (type DL), the 7600 series bearings can be produced to order with seals on one side only (type SL) or without seals (type NL).Double-sealed bearings are grease packed as standard
- however, all types can be furnished with or without grease packing as desired.All types are provided with a snap ring groove, with the snap ring assembled on the bearing as an option.
features
- Precision-ground on all contact surfaces, similar to the 1600 series
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through-hardened bearing steel
- Caged design
- Nylon cage standard
- Double-sealed standard
- Available single sealed or open
- Extended inner ring with setscrews
- All bearings have a snap ring groove (snap ring assembled as an option)
- Recommended for applications where accurate, quiet performance and superior sealing are required
| Precision | Standard |
| Width | 1.092 in |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Inner Ring Width | 1.092 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Outer Ring Width | 5/8 in |
| O.D. | 1.75 in |
| No. in Set | Single Bearing |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| I.D. | 5/8 in |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Ball Material | Steel |
| Cage Material | Nylon |
| Limiting Speed - Oil | 6000 rpm |
| Radial Internal Clearance | Normal |
| Seal Material | Rubber |
| Cage Type | Plastic |
| Limiting Speed - Grease | 6000 rpm |
| Dynamic Load Rating | 2595 lbf |
| Inch/Metric | Inch Bore |
| Fillet Radius | 0.035 in |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed | 6000 rpm |
| Lubricant | General Purpose |
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Origin | Wide Inner Ring |
| Static Load Rating [Max] | 1010 lbf |
| Seal Type | Contact Seals |
| Weight | 0.359 LB |

