- 6900 Series
- 3/8" ID x 0.906" OD x 11/16" Wide
- Double Sealed
- Standard (ABEC 1)
description
- The 6900 series consists of a double-sealed, ground bearing with an extended inner ring. It is provided with two setscrews and an optional flanged housing designed for flush mounting. Flanged and nonflanged units are available from stock.
features
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through hardened
- Retainer design
- Nylon retainer standard
- Double-sealed standard
- Extended inner ring with two setscrews
- Bearings are available with or without flange
| Outer Ring Width | 5/16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 3/8 in |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Inner Ring Width | 11/16 in |
| Locking Device | Setscrew Locking Collar |
| No. in Set | Single Bearing |
| Width | 11/16 in |
| Cage Type | Plastic |
| Limiting Speed - Grease | 6000 rpm |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Sealed |
| Capacity | Standard Capacity |
| Preload Level | None |
| Origin | Wide Inner Ring |
| Precision | Standard |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Radial Internal Clearance | Normal |
| Material | Steel |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Lubricant | General Purpose |
| Ball Material | Steel |
| Limiting Speed - Oil | 6000 rpm |
| Seal Material | Rubber |
| Cage Material | Nylon |
| O.D. | 0.90625 in |
| Limiting Speed | 6000 rpm |
| Weight | 0.057 LB |

