- 0.5" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable
description
- The 6900 series consists of a double-sealed, ground bearing with an extended inner ring. It is provided with two setscrews and a flanged housing designed for flush mounting. Bearings are supplied assembled in the housing. Flanged and nonflanged units are available from stock. The pressed steel flanged housing provided a secure yet inexpensive means for holding the bearing in place. Although these units are not of the self-aligning type,they will accommodate a limited amount of angular misalignment. For less exacting applications involving light loads and speeds up to 2500 rpm, semiground type bearings may be specified in lieu of a precision-ground bearing at a cost savings.
features
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through hardened
- Retainer design
- Nylon retainer standard
- Double-sealed standard
- Extended inner ring with two setscrews
- Bearings are available with or without flange
| Housing Material | Pressed Steel |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Housing Width | 11/16 in |
| Style | 2-Bolt Flange |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Housing Length | 3 3/4 in |
| Overall Width | 1 in |
| Flange Type | 2-Bolt Flange |
| Housing Height | 1 7/8 in |
| Bolt Hole Spacing | 2 7/8 in |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.062 in |
| Shaft Dia. | 0.5 in |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 2 7/8 in |
| Bolt Hole Size | 7/16 in |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Weight | 0.398 LB |

