- 14" Length
- Half Round
- Bastard Cut
- Half Round File
- Boxed
applications
- Used on concave, convex, and flat surfaces
features
- Used on concave, convex and flat surfaces.
- Rounded on one side, flat on opposite.
- Backs of all half-round bastard files are double-cut
- Backs of all half-round second-cut files longer than 6" are double-cut
- Backs of all half-round smooth files are single-cut
- Flat sides of all half-round files are double-cut
| Cut Style | Single-Cut |
| Trade Mark | Nicholson® |
| Length | 14 in |
| Package Type | Boxed |
| Shape | Half Round |
| Cooper Family | NFI001 - Files |
| Weight | 16.25 LB |
| EAN or UPC | 37103218940 |

