- 6" Length
- Rectangular
- Bastard Cut
- Hand File
- Boxed
features
- Rectangular shape
- Double cut
- One safe edge.
- Same coarseness as flat files of corresponding lengths.
| Trade Mark | Nicholson® |
| Cut Style | Double-Cut |
| Shape | Rectangular |
| Package Type | Boxed |
| Length | 6 in |
| Cooper Family | NFI001 - Files |
| Weight | 1.75 LB |
| EAN or UPC | 37103241467 |

