- 10" Length
- Rectangular
- Double Cut
- Second Cut
- Hand Flie
features
- Rectangular shape
- Double cut
- One safe edge
- Same coarseness as flat files of corresponding lengths
| Shape | Rectangular |
| Cut Style | Double-Cut, Second Cut |
| Length | 10 in |
| Trade Mark | Nicholson® |
| Cooper Family | NFI001 - Files |
| Package Type | Boxed |
| Weight | 0.55 LB |
| EAN or UPC | 37103241535 |

