- 4" Length
- Triangular
- Bastard Cut
- Knife File
- Boxed
applications
- Used primarily by tool and die makers with work having acute angles
features
- Triangular shape
- Double-cut on sides, single-cut on edges
- Cut on back
| Length | 4 in |
| Shape | Triangular |
| Package Type | Boxed |
| Cut Style | Bastard Cut |
| Trade Mark | Nicholson® |
| Cooper Family | NFI001 - Files |
| Weight | 0.375 LB |
| EAN or UPC | 37103241634 |

