- 6" Length
- Triangular
- Smooth Cut
- Knife File
- Boxed
applications
- Used primarily by tool and die makers with work having acute angles
features
- Triangular shape
- Double-cut on sides, single-cut on edges
- Cut on back
| Length | 6 in |
| Shape | Triangular |
| Cooper Family | NFI001 - Files |
| Cut Style | Smooth Cut |
| Trade Mark | Nicholson® |
| Package Type | Boxed |
| Weight | 1.187 LB |
| EAN or UPC | 37103241689 |

