- 4" Length
- Round
- Double Cut
- Second Cut
- Round Flie
applications
- Primarily used to file circular openings or concave surfaces
features
- Round shape
- Single-cut
- Tapers slightly towards point
| Cooper Family | NFI001 - Files |
| Shape | Round |
| Cut Style | Double-Cut, Second Cut |
| Length | 4 in |
| Package Type | Boxed |
| Trade Mark | Nicholson® |
| Weight | 0.02 LB |
| EAN or UPC | 37103100009 |

