- 10" Length
- Round
- Bastard Cut
- Round File
- Boxed
features
- Primarily used to file circular openings or concave surfaces
- Round shape
- Single-cut
- Tapered slightly towards point
- Boxed
| Package Type | Boxed |
| Cut Style | Single-Cut |
| Shape | Round |
| Cooper Family | NFI001 - Files |
| Trade Mark | Nicholson® |
| Length | 10 in |
| Weight | 3.19 LB |
| EAN or UPC | 37103120199 |

