- 10" Length
- Round
- Smooth Cut
- Round File
- Boxed
applications
- Used to file circular openings or concave surfaces
features
- Round shape
- Single-cut
- Tapered slightly towards point
| Length | 10 in |
| Cut No. | 1 |
| Trade Mark | Nicholson® |
| Shape | Round |
| Cooper Family | NFI001 - Files |
| Cut Style | Smooth Cut |
| Package Type | Boxed |
| Weight | 0.27 LB |
| EAN or UPC | 37103120847 |

