- 14" Length
- Round
- Bastard Cut
- Round File
- Boxed
features
- Primarily used to file circular openings or concave surfaces
- Round shape
- All 4", 5", 6", 8", 10", 12" files are single-cut
- 14" bastard file is double-cut
- Tapered slightly towards point
- Boxed
| Length | 14 in |
| Cooper Family | NFI001 - Files |
| Trade Mark | Nicholson® |
| Shape | Round |
| Package Type | Boxed |
| Cut Style | Double-Cut |
| Weight | 11.94 LB |
| EAN or UPC | 37103122483 |

