- 12" Length
- Square
- Smooth Cut
- Square File
- Boxed
features
- Used on slots, keyways, and general surface filing
- Square shape
- Double cut
- Tapered slightly towards point
- Larger sizes frequently preferred to corresponding flat files because of heavier section and four filing surfaces
- Boxed
| Length | 12 in |
| Package Type | Boxed |
| Shape | Square |
| Trade Mark | Nicholson® |
| Cooper Family | NFI001 - Files |
| Cut Style | Double-Cut |
| Weight | 8.375 LB |
| EAN or UPC | 37103133762 |

