- 14" Length
- Rectangular
- Rasp-Cut File
features
- Single-cut on edges
- Maximum cutting surface design gives rapid removal and smoother finish.
| Cooper Family | NFI005 - Files |
| Length | 14 in |
| Shape | Rectangular |
| Trade Mark | Nicholson® |
| Cut Style | Rasp-Cut |
| Weight | 18.94 LB |
| EAN or UPC | 37103219558 |

