- 14" Length
- Half Round
- Wood Rasp
- Boxed
features
- Single-cut on edges
- Maximum cutting surface design gives rapid removal and smoother finish.
| Shape | Half Round |
| Length | 14 in |
| Package Type | Boxed |
| Trade Mark | Nicholson® |
| Cooper Family | NFI005 - Files |
| Cut Style | Rasp-Cut |
| Weight | 16.94 LB |
| EAN or UPC | 37103219732 |

