- Metal Ferruled Wooden Handle
- Size 0
- 5 1/4 in Long
features
- Made from close grain hardwood with nickel-plated ferrules
- Handles have strong metal ferrules
- Fits 12" mill, flat, hand, knife, 10" mill, crosscut, 14" round, square
| Handle No: | 0 |
| Handle Type | Metal Ferruled |
| Length | 5 1/4 in |
| Material | Wood |
| Weight | 0.1 LB |
| EAN or UPC | 37103221254 |

