- Metal Ferruled Wooden Handle
- Size 1
- 4 7/8 in Long
features
- Made from close grain hardwood with nickel-plated ferrules
- Handles have strong metal ferrules
- Use with 8" hand, crosscut, 10" hand, half round, warding, knife, 10" cantsaw, 12" round and square
| Material | Wood |
| Handle No: | 1 |
| Length | 4 7/8 in |
| Handle Type | Metal Ferruled |
| Weight | 0.11 LB |
| EAN or UPC | 37103221261 |

