- Metal Ferruled Wooden Handle
- Size 4
- 3 3/4 in Long
features
- Made from close grain hardwood with nickel-plated ferrules
- Handles have strong metal ferrules
- Used with 4" half round, round, square, 6" round, square
| Handle No: | 4 |
| Length | 3 3/4 in |
| Handle Type | Metal Ferruled |
| Material | Wood |
| Weight | 0.05 LB |
| EAN or UPC | 37103221292 |

