Skip to content Skip to navigation menu
Plastic Screw-on Handle

21512

Plastic Screw-on Handle
Item #101882182
  • Handle No. PH4
  • Plastic Screw-on Handle
  • Carded
Plastic Screw-on Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Handle No. PH4
  • Plastic Screw-on Handle
  • Carded

features

  • Screw-on design fits most popular files for professional or home handyman
  • Handle made of strong, high impact material, contoured to fit hand for straight, lathe, and draw filing
  • Nonslip, textured finish for easier grip
Cooper Family NFI002 - Accessories
Trade Mark Nicholson®
Package Type Carded
Handle No: PH 4
Weight 0.07 LB
EAN or UPC 37103215123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison