- Metal Ferruled Wooden Handle
- Size 3
- 4 1/8 in Long
- Type B
features
- Made from close grain hardwood with nickel-plated ferrules
- Handles have strong metal ferrules
- Use with 4" warding, knife, 6" half round, warding, cantsaw, 8" round, square, 10" round
| Type | B |
| Handle Type | Metal Ferruled |
| Length | 4 1/8 in |
| Handle No: | 3 |
| Material | Wood |
| Weight | 0.09 LB |
| EAN or UPC | 37103221315 |

