- 8" Length
- Round
- Single Cut
- Round File
- w/Handle
| Shape | Round |
| Trade Mark | Nicholson® |
| Cooper Family | NFI001 - Files |
| Length | 8 in |
| Package Type | Carded |
| Cut Style | Single-Cut |
| Weight | 1.375 LB |
| EAN or UPC | 37103217158 |
| Shape | Round |
| Trade Mark | Nicholson® |
| Cooper Family | NFI001 - Files |
| Length | 8 in |
| Package Type | Carded |
| Cut Style | Single-Cut |
| Weight | 1.375 LB |
| EAN or UPC | 37103217158 |