- 8" Length
- Round
- Single Cut
- Round File
- Carded
features
- Primarily used to file circular openings or concave surfaces
- Round shape
- All 4", 5", 6", 8", 10", 12" files are single-cut
- 14" bastard file is double-cut
- Tapered slightly towards point
- Carded
| Shape | Round |
| Trade Mark | Nicholson® |
| Package Type | Carded |
| Cooper Family | NFI001 - Files |
| Cut Style | Single-Cut |
| Length | 8 in |
| Weight | 1.31 LB |
| EAN or UPC | 37103218537 |

