- 13/64" Dia
- 8" Length
- Kurl Cut
- Round Chain Saw File
- Carded
features
- Round shape
- Smooth, knurl cut
- European style, design, and size
- 6" files have straight tang
| Cut Style | Kurl Cut |
| Length | 8 in |
| Package Type | Carded |
| Shape | Round |
| Trade Mark | Nicholson® |
| Weight | 0.18 LB |
| EAN or UPC | 37103238610 |

