- 6.5" Length
- No. 2 Single Cut
- Knife Shape
- Die Sinker Flie
- Boxed
applications
- Used by tool and die makers, jewelers, model makers, and home craftsmen
features
- Made in shapes as illustrated
- Made in approximately 6 1/2" (165 mm) lengths and in cuts 0 and 2
- Each riffler identified by number
| Package Type | Boxed |
| Length | 6 1/2 in |
| Cooper Family | NFI005 - Files |
| Cut Style | N/A |
| Trade Mark | Nicholson® |
| Shape | N/A |
| Cut No. | 2 |
| Weight | 0.021 LB |
| EAN or UPC | 37103360182 |

