- 6" Length
- Half Round
- No. 2 Double Cut
- Half Round File
- Boxed
features
- Used by tool and die makers, jewelers, model makers and home craftsman
- Half-round shape.
- Double-cut on both flat and half-round sides
- Made in much finer cuts, which vary from #00 (coarsest) to #4 (finest).
- Taper in thickness and width to point.
| Shape | Half Round |
| Cut Style | Double-Cut |
| Trade Mark | Nicholson® |
| Cooper Family | NFI001 - Files |
| Length | 6 in |
| Package Type | Boxed |
| Weight | 1.19 LB |
| EAN or UPC | 37103242020 |

