- 5 1/2" Length
- Assorted
- 12 Piece Set
- Cut No. 0
- Single-Cut File w/Plastic Pouch
features
- Made to more exacting measurements than American pattern files
- Round knurled handles
- Protective plastic pouches
| Shape | Assorted |
| No. of Files | 12 |
| Cooper Family | NFI009 - File Sets |
| Trade Mark | Nicholson® |
| Set Includes | Barrette, Equaling, Flat, Marking, Joint, Knife, Half Round, Round, Slitting, Square, Three Square, Crossing |
| Cut Style | Cut 0 |
| Weight | 0.25 LB |
| EAN or UPC | 37103373922 |

