- 6 1/4" Length
- Knife
- Single Cut
- Needle File
- Boxed
features
- Round knurled handles
- Protective plastic pouches
| Trade Mark | Nicholson® |
| Cut Style | Single-Cut |
| Length | 6 1/4 in |
| Package Type | Boxed |
| Shape | Knife |
| Cooper Family | NFI005 - Files |
| Weight | 0.25 LB |
| EAN or UPC | 37103378910 |

