- 10" Length
- Rectangular
- No. 0 Double Cut
- Pillar File
- Boxed
features
- Rectangular shape
- Double-cut on two sides only
- Safe edges.
- Tapered in thickness.
- Similar in shape to hand files but only 2/3 as wide
| Shape | Rectangular |
| Package Type | Boxed |
| Trade Mark | Nicholson® |
| Length | 10 in |
| Cut Style | Double-Cut |
| Cooper Family | NFI012 - Files |
| Weight | 6.188 LB |
| EAN or UPC | 37103242204 |

