- 6" Length
- Rectangular
- No. 2 Double Cut
- Narrow Pillar File
- Boxed
features
- Rectangular shape
- Narrow.
- Double-cut on two sides only
- Safe edges.
- Similar to pillar files but are narrower for their length.
| Cut Style | Double-Cut |
| Trade Mark | Nicholson® |
| Shape | Rectangular |
| Cooper Family | NFI012 - Files |
| Length | 6 in |
| Package Type | Boxed |
| Weight | 1.25 LB |
| EAN or UPC | 37103242259 |

