- 6" Length
- Round
- No. 2 Double Cut
- Round File
- Boxed
features
- Round shape
- Double cut
- Taper throughout length to fine point.
| Package Type | Boxed |
| Length | 6 in |
| Cooper Family | NFI001 - Files |
| Cut Style | Double-Cut |
| Shape | Round |
| Trade Mark | Nicholson® |
| Weight | 0.69 LB |
| EAN or UPC | 37103242365 |

