- 12" Long
- 1/2" Wide
- .025" Thick
- 18 Teeth Per Inch
- Shatterproof
features
- Solid, high carbon steel
- Tempered to provide hard edge with flexible back
- Specially hardened to induce toughness
- Economy blade for sawing light to medium-hard materials
- Good balance of wear resistance and mechanical shock-absorbing properties
- Virtually unbreakable
| No. of Pieces | 2 |
| Thickness | 0.025 in |
| Teeth Per Inch | 18 |
| Trade Mark | Nicholson® |
| Length | 12 in |
| Cooper Family | NSA002 - Hacksaw Blades |
| Weight | 0.09 LB |
| EAN or UPC | 37103632562 |

