- Adjustable 10"/12" General Purpose Hacksaw Frame
- 90° Angle Adjustment
features
- Instantly adjustable for 10"/250 mm to 12"/300 mm blades
- Adjusts 90° for vertical or horizontal cuts
| Manufacturer Name | NICHOLSON |
| Length | 10 in 12 in |
| Type | Adjustable |
| Angle | 90 degrees |
| Cooper Family | NSA001 - Hacksaw Frames |
| Weight | 1.1 LB |
| EAN or UPC | 37103809513 |

