- High Tension
- 45/90 Angle Adjustment
- 12" Blade Length
- Hacksaw
features
- Standard 90° for general use
- 45° angle for flush cuts
- Low-profile position for tight spaces
- Jab saw configuration for a variety of inside cuts
- High tension for tightening the blade up to 30,000 psi
- Cushion grip handle for better control and comfort
- Magnetic blade storage inside frame
| Blade Length | 12 in |
| Cooper Family | NSA001 - Hacksaw Frames |
| Depth of Throat | N/A |
| Weight | 2.5 LB |
| EAN or UPC | 37103809759 |

