- Economy Hacksaw Frame
- 10" Long
features
- Adjustable from 10" to 12"
- Cuts up to 2.75" in depth
- For DIY and home use
| Blade Length | 10 in |
| Cooper Family | NSA001 - Hacksaw Frames |
| Depth of Throat | 2 3/4 in |
| Weight | 0.7 LB |
| EAN or UPC | 37103809506 |
| Blade Length | 10 in |
| Cooper Family | NSA001 - Hacksaw Frames |
| Depth of Throat | 2 3/4 in |
| Weight | 0.7 LB |
| EAN or UPC | 37103809506 |