Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cushion Grip Hacksaw Frame

80965

SUPERSEDED TO CRES_CTHACK , MTRL -119174853
Item #101909721
  • 12" Blade
  • Cushion Grip hacksaw Frame
Cushion Grip Hacksaw Frame
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Blade
  • Cushion Grip hacksaw Frame

features

  • Rugged, lightweight frame built for professional tool users
  • High tension reading and increased blade beam strength for best cutting results
  • Uses high tensile strength Nicholson® Bi-Metaloy® hand hacksaw blades
  • Screw-operated lever with folding handle for tensioning the blade up to 30,000 psi
  • Blade can be positioned for 45° or 90° cutting
  • Spare blades can be stored inside frame
  • End of frame can be used as a jab saw
  • Unique, cushioned rubber grip reduces slippage for better control and comfort
  • Patented, quick-change blade design
Depth of Throat N/A
Blade Length 12 in
Cooper Family NSA001 - Hacksaw Frames
Weight 2.3 LB
EAN or UPC 37103809650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison