- One 13 W 10,000 h rated Bulb
- 25' 18/2 Gauge SJEOW Cord
- Double Hang Hook
- Illumination-7000 Kelvin
features
- Equivalent to 75 W incandescent bulb with natural daylight
compliances
- 0
| Type | Worklight/Charger |
| Watt Rating | 13 W |
| Color | Black |
| Weight | 2.0 LB |
| Type | Worklight/Charger |
| Watt Rating | 13 W |
| Color | Black |
| Weight | 2.0 LB |