- OSHA Compliant
- One 13 W 10,000 h rated Bulb
- 50' 18/2 Gauge SJEOW Cord
- Double Hang Hook
- Illumination-7000 Kelvin
features
- High impact lamp protector with high gloss reflector
includes
- Cool running, 13 W, 10,000 hour rated bulb
compliances
- 0
| Color | Black |
| Watt Rating | 13 W |
| Type | Worklight/Charger |
| Weight | 3.5 LB |

