- Pro Grade
- w/Two 13 W 10,000 h rated Bulbs
- 25' SJTW Cord
- Rotating Double Hang Hook
- Spot Work Light in Top
features
- Double-Brite Pro-grade fluorescent work light with tool tap
| Color | Black |
| Type | Worklight/Charger |
| Watt Rating | 26 W |
| Weight | 3.5 LB |
| Color | Black |
| Type | Worklight/Charger |
| Watt Rating | 26 W |
| Weight | 3.5 LB |