- Professional Series
- Takes up to 75 W Bulb (Not Included)
- 25' SJEOW Cord
- Metal Shield
description
- Utility light with 16 gauge cord and tool tap.
| Type | Incandescent |
| Color | Black |
| Watt Rating | 75 W |
| Weight | 2.5 LB |
| Type | Incandescent |
| Color | Black |
| Watt Rating | 75 W |
| Weight | 2.5 LB |